Nozzle, 53N88, Miller, PK10
- Mfr # 53N88
- Zoro # G4722252
product price:Â
$
119.99
/pk of 10, $12.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
A-125 Series, A-150 Auto, A-150 Series, A-200 Series, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-350 Series, W-375, W-410
Application
LG, #10 (5/8 in)
Material
Alumina
Diameter
GL, #10 (5/8 in)
Type
Large Diameter Gas Lens Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53N88
- Zoro #
- G4722252
- UPC #
- 696738504523
- Country of Origin
- China
- Item
- Nozzle
- For Use With
- A-125 Series, A-150 Auto, A-150 Series, A-200 Series, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-350 Series, W-375, W-410
- Application
- LG, #10 (5/8 in)
- Material
- Alumina
- Type
- Large Diameter Gas Lens Nozzle
- Welding Processes
- TIG Welding (GTAW)
- Sub-Brand
- Weldcraft
- TIG Torch Application
- Large Diameter Gas Lens
- Compatible with Series
- 12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation
- Reference Number
- 53N88
- Compatible with Brand
- Miller
- Compatible with Model
- 12,17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20,20F,20HP,20P,22A,22B,25,26,26F,26FV,26FVB,26HP,26HPV,26V,301251,301253,301525,301526,9,9F,9FVB,9HP,9P,9V,9VB,CS310A,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-20,HW-20R,HW-25,HW-26,HW-26F,HW-26R,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTA-9,PTA-9F,PTW-18,PTW-20,WP-12,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18V,WP-20,WP-20P,WP-20V,WP-25,WP-26,WP-26F,WP-26FV,WP-26V,WP-27A,WP-27B,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV,WP-R9F,WP-R9FV
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Diameter
- GL, #10 (5/8 in)
- Nozzle Nominal Size
- No. 10
- Outside Diameter
- GL, #10 (5/8 in)
- For Maximum Electrode Diameter
- 0.625 in
- Nozzle Length
- Standard
Description
Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.