Shop MILLER ELECTRIC

Nozzle, 54N19, Miller, PK10

  • Mfr # 54N19
  • Zoro # G6226166

product price: 
$
59.99
/pk of 10, $6.00/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
A-150 Series, A-200 Series, W-350 Series, W-400, W-410
Application
GL, Short, #11 (11/16 in)
Material
Alumina
Diameter
GL, Short, #11 (11/16 in)
Type
Gas Lens Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54N19
Zoro #
G6226166
UPC #
696738513532
Country of Origin
China

Dimensions

Diameter
GL, Short, #11 (11/16 in)
Outside Diameter
11/16 in
Nozzle Length
Standard
For Maximum Electrode Diameter
0.125 in
Nozzle Nominal Size
No. 11
Nozzle Nominal Length
Standard

Details

Item
Nozzle
For Use With
A-150 Series, A-200 Series, W-350 Series, W-400, W-410
Application
GL, Short, #11 (11/16 in)
Material
Alumina
Type
Gas Lens Nozzle
TIG Torch Application
Gas Lens
Compatible with Model
Welding Processes
TIG Welding (GTAW)
Reference Number
54N19
Compatible with Brand
Miller
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Sub-Brand
Weldcraft
TIG Torch Setup
Gas Lens
Series
17, 18, 26
Compatible TIG Torch Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Process
TIG Welding (GTAW)
Nozzle Type
Gas Lens Nozzle
Compatible Brand
Miller
Compatible TIG Torch Model
17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Shell Material
Alumina

Description

Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.