Nozzle Insulator, PK2
Mfr # 18CG
Zoro # G4336525
product price: $12.85
/pk 2, $6.43/eaKey Features
Type
Nozzle Insulator
For Use With
A-150 Series, A-200 Series, W-350 Series, W-410
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410
TIG Torch Application
Gas Lens, Non-Gas Lens
Compatible with Model
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18CG
Zoro #
G4336525
UPC #
608201010400
Country of Origin
Taiwan, Province of China
Details
Item
Cup Gasket
Type
Nozzle Insulator
For Use With
A-150 Series, A-200 Series, W-350 Series, W-410
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410
TIG Torch Application
Gas Lens, Non-Gas Lens
Compatible with Model
Reference Number
18CG
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Miller
Description
Cup Gasket, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.