Nozzle, Lava, No 10 (5/8 In), PK10
Mfr # 13N19
Zoro # G5775122
product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Compatible with Brand
Miller
Application
#10 (5/8 in)
Material
Lava
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13N19
Zoro #
G5775122
UPC #
094714330720
Country of Origin
United States
Dimensions
Diameter
#10 (5/8 in)
Nozzle Nominal Size
No. 10
Outside Diameter
#10 (5/8 in)
For Maximum Electrode Diameter
0.0938 in
Nozzle Length
Standard
Details
Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Compatible with Brand
Miller
Application
#10 (5/8 in)
Material
Lava
Type
Standard Nozzle
Reference Number
13N19
TIG Torch Application
Non-Gas Lens
Sub-Brand
Weldcraft
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Compatible with Series
20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
Description
Nozzle, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0938 in, Material Lava, Nozzle Nominal Size No. 10, Reference Number 13N19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.