Shop MILLER ELECTRIC

Nozzle, Miller, FasTip

  • Mfr # 199612
  • Zoro # G701770346

product price: 
$
45.65
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Material
Brass
Series
FasTip
Duty Rating
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
199612
Zoro #
G701770346
UPC #
715959269490
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Overall Length
1 5/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Details

Item
Nozzle
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Material
Brass
Series
FasTip
Duty Rating
Heavy Duty
Insulation Type
Insulator Sold Separately
Nozzle Number
199612
Nozzle Shape
Straight
Compatible with Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Connection Type
Threaded
For Contact Tip Series
FasTip
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Compatible MIG Gun Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
Amperage - Maximum
250 A
Color
Copper
Compatible Brand
Miller
Compatible Contact Tip Series
FasTip
Nozzle Series
FasTip
Nozzle to Tip Relationship
Flush
Compatible Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Process
MIG Welding (GMAW)
Compatible MIG Gun Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Application
MIG Welding
Nozzle Design
1-Piece
Shell Material
Brass
Wire Color
Copper

Description

Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 3/4 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Nozzle Number 199612, Nozzle Shape Straight, Nozzle Design 1-Piece, Material Brass, Insulation Type Insulator Sold Separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.