Nozzle, Miller, FasTip

  • Mfr # 199614
  • Zoro # G001770329
product price: 
$
51.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Material
Brass
Series
FasTip
Connection Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
199614
Zoro #
G001770329
UPC #
715959269537
Country of Origin
China
Item
Nozzle
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Material
Brass
Series
FasTip
Connection Type
Threaded
Duty Rating
Heavy Duty
For Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
Nozzle Number
199614
For Contact Tip Series
FasTip
Compatible with Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Nozzle Shape
Tapered
Insulation Type
Insulator Sold Separately
Color
Copper
Nozzle Design
1-Piece
Amperage - Maximum
250 A
Application
MIG Welding
Compatible Brand
Miller
Nozzle Series
FasTip
Compatible Contact Tip Series
FasTip
Nozzle to Tip Relationship
Flush
Compatible MIG Gun Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
Process
MIG Welding (GMAW)
Compatible MIG Gun Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Compatible Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Shell Material
Brass
Wire Color
Copper
Traction Material
Brass

Dimensions

Bore Diameter
5/8 in
Overall Length
1 5/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle Number 199614, Nozzle Shape Tapered, Material Brass, Insulation Type Insulator Sold Separately, Duty Rating Heavy Duty, For Contact Tip Series FasTip

Ratings & reviews