Shop MILLER ELECTRIC

Nozzle, Miller, FasTip

  • Mfr # 199610
  • Zoro # G001770497

product price: 
$
40.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Material
Brass
Series
FasTip
Insulation Type
Insulator Sold Separately
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
199610
Zoro #
G001770497
UPC #
715959269469
Country of Origin
China
Item
Nozzle
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Material
Brass
Series
FasTip
Insulation Type
Insulator Sold Separately
Nozzle Number
199610
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
Duty Rating
Standard Duty
Nozzle Shape
Tapered
Compatible with Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
For Contact Tip Series
FasTip
Connection Type
Threaded
For Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Compatible Brand
Miller
Nozzle Series
FasTip
Process
MIG Welding (GMAW)
Nozzle to Tip Relationship
Flush
Compatible MIG Gun Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
Amperage - Maximum
250 A
Color
Copper
Compatible Contact Tip Series
FasTip
Nozzle Design
1-Piece
Application
MIG Welding
Compatible MIG Gun Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Compatible Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Shell Material
Brass
Wire Color
Copper
Traction Material
Brass

Dimensions

Bore Diameter
1/2 in
Overall Length
1 5/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle Number 199610, Nozzle Shape Tapered, Material Brass, Insulation Type Insulator Sold Separately, Duty Rating Standard Duty, For Contact Tip Series FasTip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.