Shop MILLER ELECTRIC

Nozzle, Miller, FasTip

  • Mfr # 199616
  • Zoro # G301770289

product price: 
$
33.19
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Material
Copper
Series
FasTip
Nozzle Number
199616
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
199616
Zoro #
G301770289
UPC #
715959269568
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Overall Length
1 5/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Details

Item
Nozzle
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Material
Copper
Series
FasTip
Nozzle Number
199616
For Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
For Contact Tip Series
FasTip
Insulation Type
Insulator Sold Separately
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
Nozzle Shape
Straight
Duty Rating
Standard Duty
Connection Type
Threaded
Compatible with Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Color
Copper
Nozzle Design
1-Piece
Nozzle Series
FasTip
Nozzle to Tip Relationship
Flush
Compatible Brand
Miller
Compatible Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Compatible MIG Gun Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Compatible MIG Gun Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
Application
MIG Welding
Amperage - Maximum
250 A
Process
MIG Welding (GMAW)
Compatible Contact Tip Series
FasTip
Shell Material
Copper
Wire Color
Copper

Description

Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 3/4 in, Connection Type Threaded, Nozzle Number 199616, Nozzle Shape Straight, Material Copper, Insulation Type Insulator Sold Separately, Duty Rating Standard Duty, For Contact Tip Series FasTip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.