PAPR Blower Unit Battery, Plastic, 6 3/4"L
Mfr # 287178
Zoro # G004217715
product price: $399.99
/ea
Free Shipping & Returns
Key Features
System Type
PAPR System
Material
Plastic
Color
Black
Standards
NIOSH Approved
Includes
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287178
Zoro #
G004217715
UPC #
715959693639
Country of Origin
Korea, Republic of
Dimensions
Length
6 3/4 in
Height
1 in
Width
2 in
Details
Item
PAPR Blower Unit Battery
System Type
PAPR System
Material
Plastic
Color
Black
Standards
NIOSH Approved
Includes
Battery
Voltage
14.8 V
Battery Type
Rechargeable
Battery Chemistry
Lithium-Ion
Maximum Operating Temperature
131 Degrees F
Battery Run Time
6 - 7.5 hrs
Brand and Series
Miller PAPR 2
Minimum Operating Temperature
23 Degrees F
Precharged
Yes
Description
PAPR Blower Unit Battery, Rechargeable Battery Type, 14.8 V Voltage, Miller PAPR 2, Includes Battery, 1 in Height, 2 in Width, Plastic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.