Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plasma Cutter, Inverter, Spectrum 375

  • Mfr # 907529

  • Zoro # G4355766


product price: $2,639.99
/ea
Free Shipping & Returns

Key Features

Rated Output
30 A
Input Voltage
110 V AC, 115 V AC, 120 V AC, 220 V AC, 230 V AC, 240 V AC
Cutting Capacity (In.)
3/8 at 10 IPM
Cable Length (Ft.)
12
Series
Spectrum 375 X-TREME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907529
Zoro #
G4355766
UPC #
715959570107
Country of Origin
United States

Dimensions

Cable Length (Ft.)
12
Overall Width (In.)
5 1/2 in
Overall Depth (In.)
13.25 in
Overall Height (In.)
9 in
Overall Depth
13.3 in
Overall Height
9 in
For Maximum Material Thickness
3/8 in
For Minimum Material Thickness
1/16 in
Cutting Cable Length
12 ft
Power Cord Length
10 ft
Ground Cord Length
12 ft
Overall Width
5.5 in

Details

Item
Plasma Cutter
Rated Output
30 A
Input Voltage
110 V AC, 115 V AC, 120 V AC, 220 V AC, 230 V AC, 240 V AC
Cutting Capacity (In.)
3/8 at 10 IPM
Series
Spectrum 375 X-TREME
Input (Amps)
13.6/20A
Design
Inverter
PSI
90-120
Duty Cycle
120V (20A) - 20%, 120V (15A) - 35%, 240V - 35%
Application
Metal Cutting
Includes
Consumables Kit, Heavy-Duty Work Clamp, Shoulder Strap, X-CASE, XT30 hand-held torch with 12 ft Lead
Required Air Flow
5 cfm
Plasma Gas Type
Air, N2 (Nitrogen)
Plasma Cutter Model
907529
Phase
Single-Phase
Plasma Torch Type
Handheld
Input Frequency
50/60 Hz
Standards
CSA
Maximum Output Current
30 A
Plasma Cutting Output @ Duty Cycle
20 A @ 88V DC, 60% (120 V), 27 A @ 92V DC, 35% (120 V), 30 A @ 92V DC, 40% (240 V)
Cutting Configuration
Plasma Cutting
Max. Input Current
20 A @ 120V DC (Single-Phase)
Weight
19 lb
Plug Type
5-15P
Color
Blue
Plasma Cutting Minimum Output Current
14 A
Welding Processes
Plasma Cutting
Maximum Pressure - Air Compressor
120 psi
For Material Type
Aluminum, Mild Steel, Stainless Steel

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 3/8 in, For Minimum Material Thickness 1/16 in, Input Frequency 50/60 Hz, Input Voltage 110 V AC, 115 V AC, 120 V AC, 220 V AC, 230 V AC, 240 V AC, Max. Input Current 20 A @ 120V DC (Single-Phase), Phase Single-Phase, Plasma Cutter Model 907529, Maximum Output Current 30 A, Plasma Cutting Minimum Output Current 14 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.