Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
222940
Zoro #
G0824424
UPC #
715959423120
Country of Origin
United States
Details
Item
Plasma Torch Consumable Kit
For Use With
ICE 40C/T
Application
Plasma Cutting
Amps
40
Includes
(1) Extended Electrode, (1) Extended Tip, (1) Gouge Shield, (1) Gouge Tip, (1) O-Ring, (1) Retaining Cup, (1) Silicone Grease, (1) Swirl Ring, (3) Electrodes, (3) Tips
Welding Processes
Plasma Cutting
For Plasma Torch Model
195110, 195111
For Plasma Torch Series
ICE-40C
For Plasma Cutter Series
Spectrum 625
For Plasma Torch Type
Handheld
Maximum Current
40 A
For Plasma Cutter Model
907058, 907058011
Compatible with Brand
Miller
Process
Plasma Cutting
Kit Includes
Electrode, O-Ring, Retaining Cup, Shield Cap/Deflector, Silicone Grease, Start Cartridge/Swirl Ring, Tip/Nozzle
Description
Plasma Torch Consumable Kit, Maximum Current 40 A, For Plasma Cutter Model 907058, 907058011, For Plasma Cutter Series Spectrum 625, For Plasma Torch Model 195110, 195111, For Plasma Torch Series ICE-40C, For Plasma Torch Type Handheld, Includes (1) Extended Electrode, (1) Extended Tip, (1) Gouge Shield, (1) Gouge Tip, (1) O-Ring, (1) Retaining Cup, (1) Silicone Grease, (1) Swirl Ring, (3) Electrodes, (3) Tips, Welding Processes Plasma Cutting, Compatible with Brand Miller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.