Zoro Homepage

Replacement Filter

  • Mfr # 301106

  • Zoro # G5836171


product price: $1,243.99
/ea
Free Shipping & Returns

Key Features

Features
Designed Specifically for Weld Fume, Surface Loading Design, Ultra Efficient
Filter Type
Disposable Cartridge Filter
Application
High Efficiency Welding Fume Filtration
Series
FILTAIR MWD-X
For Use With
Mfr. No. 951574, 951575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301106
Zoro #
G5836171
UPC #
715959598972
Country of Origin
United States

Details

Item
Replacement filter
Features
Designed Specifically for Weld Fume, Surface Loading Design, Ultra Efficient
Filter Type
Disposable Cartridge Filter
Application
High Efficiency Welding Fume Filtration
Series
FILTAIR MWD-X
For Use With
Mfr. No. 951574, 951575
Filter Media
Cellulose
Filter Efficiency
95 %
Compatible Extractor Series
Filtair Capture 5
Compatible Extractor Manufacturer Part Number
951574, 951575
Filter MERV Rating
15
Process
Welding Fume Filtration

Description

Replacement Filter, Filter Type Disposable Cartridge Filter, Filter MERV Rating 15, Compatible Extractor Series Filtair Capture 5, Compatible Extractor Manufacturer Part Number 951574, 951575, Features Designed Specifically for Weld Fume, Surface Loading Design, Ultra Efficient, Filter Efficiency 95 Percent, Filter Media Cellulose, Process Welding Fume Filtration, Series FILTAIR MWD-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.