Service Parts
- Mfr # 195379
- Zoro # G623924193
product price:Â
$
111.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Adapter Type
1-Piece
For TIG Torch Type
Air-Cooled
Connection A Size
50 mm
Welding Processes
TIG (GTAW)
For Welder Series
CST, Dynasty 210, Dynasty 280, Dynasty 400, Maxstar 210, Maxstar 280, Maxstar 410, Multimatic 235, Multimatic 255, Syncrowave 300, Syncrowave 400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195379
- Zoro #
- G623924193
- UPC #
- 715959333955
- Country of Origin
- United States
- Item
- TIG Torch Adapter
- Adapter Type
- 1-Piece
- For TIG Torch Type
- Air-Cooled
- Welding Processes
- TIG (GTAW)
- For Welder Series
- CST, Dynasty 210, Dynasty 280, Dynasty 400, Maxstar 210, Maxstar 280, Maxstar 410, Multimatic 235, Multimatic 255, Syncrowave 300, Syncrowave 400
- Compatible with Brand
- Miller
- For TIG Torch Series
- A-200
- For TIG Torch Model
- A-200
- For Welder Model
- Dynasty 210/280/400, Maxstar 210/280/400, Multimatic 235/255, CST, Syncrowave 300/400
Dimensions
- Connection A Size
- 50 mm
Description
TIG Torch Adapter, Adapter Type 1-Piece, Connection A Size 50 mm, Connection B Size Not Applicable, For TIG Torch Model A-200, For TIG Torch Series A-200, For TIG Torch Type Air-Cooled, For Welder Model Dynasty 210/280/400, Maxstar 210/280/400, Multimatic 235/255, CST, Syncrowave 300/400, For Welder Series CST, Dynasty 210, Dynasty 280, Dynasty 400, Maxstar 210, Maxstar 280, Maxstar 410, Multimatic 235, Multimatic 255, Syncrowave 300, Syncrowave 400, Welding Processes TIG (GTAW)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.