Shop All PAPR Accessories
Miller Electric
Shoulder Straps, 11" x 7" x 1" Size, Nylon
Mfr # 235680
Zoro # G5918917
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 264573
- Material Nylon
- Standards NIOSH Approved
- Size 11 in x 7 in x 1 in
Product Information
- Brand Miller Electric
- MFR # 235680
- Zoro # G5918917
- UPC # 715959410441
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Size | 11 in x 7 in x 1 in |
Length | 11 in |
Width | 11 in |
Height | 1 in |
Details
Description
Shoulder Straps, T94-R, For Use With Mfr. No. 264573, 1 in Height, 11 in Length, 11 in Width, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Washed, V-Neck, 5XL, Regular (VW531)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28250)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R35)
- SAFEWAZE Northstar Classic LE 30' Cable SRL (FS-FSP9030)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- GVS-RPB RPB Safety Nova 3 Outer Lens, Pack of 50 (NV3-724)
- GVS-RPB RPB Safety Nova 3 Nylon Cape (NV3-750)
- GVS-RPB RPB Safety QR Coupler 1/4" Female Thread (NV2025)
- Miller Electric PAPR Accessories