Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spool Gun, 135 Amps, For 1TKC4, 1TKC5, 2RUA2

  • Mfr # 300371

  • Zoro # G2583183


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Type
Spool Gun
Amps AC
135 A
Duty Cycle
30 %
Application
Aluminum Welding
Wire Size
0.023 in to 0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300371
Zoro #
G2583183
UPC #
715959382144
Country of Origin
China

Dimensions

Wire Size
0.023 in to 0.035 in
Cable Length (Meters)
3.7 m
Cable Length (Ft.)
12 ft
Maximum Wire Diameter
0.035 in
Cable Length
12 ft

Details

Item
Spool Gun
Type
Spool Gun
Amps AC
135 A
Duty Cycle
30 %
Application
Aluminum Welding
Series
Spoolmate 100
Duty Cycle (%)
30%
Handle Type
Pistol Grip
Includes
12-Ft (3.7 m) Direct Connect Cable, Carrying Case, Extra Contact Tips and Nozzle, Spoolmate 100 Spool Gun
Features
Clear Spool Canister, Dual V Knurled Drive
Cooling Method
Air-Cooled
Compatible with Model
Millermatic 140, Millermatic 140 Auto-Set, Millermatic 141, Millermatic 180, Millermatic 180 Auto-Set, Millermatic 211, Millermatic 211 Auto-Set with MVP, Millermatic Passport Plus, Multimatic 200, Multimatic 215, Renegade 180, Syncrowave 210 TIG, Syncrowave 210 TIG/MIG
For Wire Type
Aluminum
Compatible with Brand
Miller
Trigger Type
Standard
Duty Rating
Light Duty
Spool Capacity
4 in
Liner Series
206363
Welding Processes
MIG Welding (GMAW)
Wire Feed Type
Pull
Compatible with Series
Spoolmate
MIG Gun Type
Spool Gun
Maximum Current
135 A
Gas Diffuser Number
186409
For Gas Type
Ar (Argon)
Spool Included
Yes
Weight
6 lb
Nozzle Series
186405
For Rear Connection Type
Miller-Compatible
Maximum Wire Feed Speed
625 in/min
Tip Series
Spoolmate
Model
300371

Description

Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spoolmate 100, Maximum Current 135 A, Duty Cycle 30 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.035 in, Cable Length 12 ft, For Rear Connection Type Miller-Compatible, Handle Type Pistol Grip, Trigger Type Standard, For Wire Type Aluminum, Model 300371, Tip Series Spoolmate, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.