
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907722
Zoro #
G102566210
UPC #
715960000000
Country of Origin
United States
Dimensions
Length
13-3/8 in
Height
10-1/2 in
Width
7-1/8 in
Details
Input Voltage
220V; 230V; 240V
Polarity
DC
Phase
1
Output Range (Amps)
20 to 160 A
Hz
50/60 Hz
OCV
85V DC
Weldable Metals
Steel; StainlessSteel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.