TIG Accessories
- Mfr # 129337
- Zoro # G323924608
product price:Â
$
525.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Wired
Features
Momentary and Maintained Contact Rocker Switch for Contactor Control, Push Forward for Maintained Contact and Backward for Momentary Contact
Cable Length
26.5 ft
Includes
26.5 ft (8 m) Cord with Plug
Compatible Brand
Miller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 129337
- Zoro #
- G323924608
- UPC #
- 715959009010
- Country of Origin
- United States
- Item
- Switch Control
- Connection Type
- Wired
- Features
- Momentary and Maintained Contact Rocker Switch for Contactor Control, Push Forward for Maintained Contact and Backward for Momentary Contact
- Includes
- 26.5 ft (8 m) Cord with Plug
- Compatible Brand
- Miller
- Plug Type
- 14-Pin (Miller)
- Power Supply
- Power Source
- Process
- TIG Welding (GTAW)
- Switch Type
- Rocker Switch
- Control Type
- Switch Control
- Operating Range
- 26 1/2 ft
Dimensions
- Cable Length
- 26.5 ft
- Fits Chest Size
- Momentary and Maintained Contact Rocker Switch for Contactor Control, Push Forward for Maintained Contact and Backward for Momentary Contact
Description
Switch Control, Connection Type Wired, Control Type Switch Control, Cable Length 26.5 ft, Operating Range 26 1/2 ft, Power Supply Power Source, Plug Type 14-Pin (Miller), Features Momentary and Maintained Contact Rocker Switch for Contactor Control, Push Forward for Maintained Contact and Backward for Momentary Contact, Includes 26.5 ft (8 m) Cord with Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.