TIG Accessories
- Mfr # 301545
- Zoro # G223924401
product price:Â
$
171.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Wired
Cable Length
1 ft
Compatible with Manufacturer Part Number
907780, 951768
Compatible with Brand
Miller Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301545
- Zoro #
- G223924401
- UPC #
- 715959672740
- Country of Origin
- United States
Dimensions
- Cable Length
- 1 ft
Details
- Item
- Adapter Cord
- Connection Type
- Wired
- Compatible with Manufacturer Part Number
- 907780, 951768
- Compatible with Brand
- Miller Electric
Description
Adapter Cord, Compatible with Brand Miller Electric, Compatible with Manufacturer Part Number 907780, 951768, Connection Type Wired, Cable Length 1 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.