TIG Accessories

  • Mfr # 907783
  • Zoro # G323924325
product price: 
$
14,219.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Polarity
AC/DC
Includes
Syncrowave 400
Remote Connection Type
14-Pin (Miller)
Standards
cCSAus, US Standards
Phase
Single/Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
907783
Zoro #
G323924325
UPC #
715959683685
Country of Origin
United States
Item
TIG Welder
Polarity
AC/DC
Includes
Syncrowave 400
Remote Connection Type
14-Pin (Miller)
Standards
cCSAus, US Standards
Phase
Single/Three
Process
Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208 to 480V
Amperage TIG - Maximum
400 A
Maximum Input Current
17 A @ 480V AC (Three-Phase), 31 A @ 480V AC (Single-Phase), 36 A @ 240V AC (Three-Phase), 40 A @ 208V AC (Three-Phase), 65 A @ 240V AC (Single-Phase), 77 A @ 208V AC (Single-Phase)
Remote Control
Remote Control Not Included
Weight
131 lb
Amperage TIG - Minimum
5 A
Input Frequency
50/60 Hz
Welding Power Source Type
CC
Application
Automotive, Light and Heavy Manufacturing, Maintenance and Repair, Precision Metal Fabrication, Shipbuilding, Tube and Pipe, Vocational
Rated Output @ Duty Cycle (Stick)
200 A @ 28 V, 100%, 250 A @ 30 V, 60%, 300 A @ 32 V, 30%
Amperage Stick - Maximum
300 A
Rated Output @ Duty Cycle (TIG)
250 A @ 20 V, 100%, 300 A @ 22 V, 60%, 400 A @ 26 V, 30%
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Open Circuit Voltage
70V DC
For Material Type
Aluminum, Stainless Steel, Steel
Features
Arc Timer/Cycle Counter, Auto-Link(R), Easy to Use, Energy Efficient, Line Voltage Compensation, Pro-Set(TM), Simple to Install, Small Footprint and Lightweight Design
Amperage Stick - Minimum
5 A
Welder Series
Syncrowave(R)

Dimensions

Overall Depth
24.6 in
Overall Width
15 in
Overall Height
29.4 in
Fits Chest Size
Arc Timer/Cycle Counter, Auto-Link(R), Easy to Use, Energy Efficient, Line Voltage Compensation, Pro-Set(TM), Simple to Install, Small Footprint and Lightweight Design

Description

TIG Welder, For Material Type Aluminum, Stainless Steel, Steel, Input Frequency 50/60 Hz, Phase Single/Three, Polarity AC/DC, Application Automotive, Light and Heavy Manufacturing, Maintenance and Repair, Precision Metal Fabrication, Shipbuilding, Tube and Pipe, Vocational, Features Arc Timer/Cycle Counter, Auto-Link(R), Easy to Use, Energy Efficient, Line Voltage Compensation, Pro-Set(TM), Simple to Install, Small Footprint and Lightweight Design, Includes Syncrowave 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews