Shop MILLER ELECTRIC
See all product information
Create Account
TIG Consumables
- Mfr # 125C332-90
- Zoro # G423784935
product price:Â
$
109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible TIG Torch Model
W-125 Micro
Application
Aerospace, Food/Beverage Industry, HVAC, Light and Heavy Manufacturing, Maintenance and Repair, Petro/Chemical, Precision Fabrication
TIG Torch Setup
Non-Gas Lens
For Maximum Electrode Diameter
0.09375 in
Compatible Brand
Miller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125C332-90
- Zoro #
- G423784935
- UPC #
- 608201003402
- Country of Origin
- United States
Dimensions
- For Maximum Electrode Diameter
- 0.09375 in
Details
- Item
- 90-Degree Chuck
- Compatible TIG Torch Model
- W-125 Micro
- Application
- Aerospace, Food/Beverage Industry, HVAC, Light and Heavy Manufacturing, Maintenance and Repair, Petro/Chemical, Precision Fabrication
- TIG Torch Setup
- Non-Gas Lens
- Compatible Brand
- Miller
- Compatible TIG Torch Series
- W-125
- Process
- TIG Welding (GTAW)
- Type
- 90-Degree Chuck
- Series
- Weldcraft(TM)
Description
90-Degree Chuck, For Maximum Electrode Diameter 0.09375 in, Type 90-Degree Chuck, Reference Number Not Applicable, Application Aerospace, Food/Beverage Industry, HVAC, Light and Heavy Manufacturing, Maintenance and Repair, Petro/Chemical, Precision Fabrication
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.