Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # 300990
- Zoro # G223946779
product price:Â
$
1,992.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
Miller
Duty Cycle
100 %
TIG Torch Series
Weldcraft(TM)
For Electrode Diameter - Maximum
0.125 in
Cooling Method
Water-Cooled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300990
- Zoro #
- G223946779
- UPC #
- 715959577946
- Country of Origin
- United States
- Item
- TIG Torch Kit
- Compatible Brand
- Miller
- Duty Cycle
- 100 %
- TIG Torch Series
- Weldcraft(TM)
- Cooling Method
- Water-Cooled
- Power Cord Construction
- 1-Piece
- Includes
- 15 ft Work Cable with Clamp, 50 PSIG Flowmeter Regulator (AR/CO2/HEL), Cable Cover, Gas Hose, Gas Lens Accessory Kit, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- Power Cord Material
- Braided Rubber
- Amperage - Maximum
- 280 A
- Process
- TIG Welding (GTAW)
Dimensions
- For Electrode Diameter - Maximum
- 0.125 in
- Power Cord Length
- 25 ft
Description
TIG Torch Kit, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Cooling Method Water-Cooled, Includes 15 ft Work Cable with Clamp, 50 PSIG Flowmeter Regulator (AR/CO2/HEL), Cable Cover, Gas Hose, Gas Lens Accessory Kit, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Length 25 ft, Power Cord Material Braided Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.