TIG Torches
- Mfr # 301251001
- Zoro # G723947382
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Electrode Diameter - Minimum
0.02 in
Power Cord Included
Yes
Power Cord Construction
1-Piece
Amperage - Maximum
280 A
Power Cord Material
Braided Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301251001
- Zoro #
- G723947382
- UPC #
- 715959613200
- Country of Origin
- United States
- Item
- TIG Torch Package
- Power Cord Included
- Yes
- Power Cord Construction
- 1-Piece
- Amperage - Maximum
- 280 A
- Power Cord Material
- Braided Rubber
- Cooling Method
- Water-Cooled
- Process
- TIG Welding (GTAW)
- Compatible Brand
- Miller
- Back Cap Included
- Yes
- Features
- Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology
- Water Hose Included
- Yes
- TIG Torch Series
- Weldcraft(TM)
- Gas Hose Included
- Yes
- Gas Hose Material
- Braided Rubber
- Includes
- Cable Cover, Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- Duty Cycle
- 100 %
Dimensions
- For Electrode Diameter - Minimum
- 0.02 in
- For Electrode Diameter - Maximum
- 0.125 in
- Gas Hose Length
- 25 ft
- Power Cord Length
- 25 ft
- Back Cap Size Designation
- Long
- Water Hose Length
- 25 ft
- Fits Chest Size
- Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology
Description
TIG Torch Package, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Braided Rubber, Includes Cable Cover, Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.