Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # WP-17V-25-R
- Zoro # G123924068
product price:Â
$
376.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Duty Cycle
60 %
For Electrode Diameter - Minimum
0.02 in
Compatible Brand
Miller
Duty Rating
Heavy Duty
Back Cap Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-17V-25-R
- Zoro #
- G123924068
- UPC #
- 608201092796
- Country of Origin
- United States
- Item
- TIG Torch Package
- Duty Cycle
- 60 %
- Compatible Brand
- Miller
- Duty Rating
- Heavy Duty
- Back Cap Included
- Yes
- Cooling Method
- Air-Cooled
- Gas Hose Included
- No
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- Amperage - Maximum
- 150 A
- TIG Torch Series
- Weldcraft(TM)
- Power Cord Material
- Rubber
- Power Cord Construction
- 1-Piece
- Process
- TIG Welding (GTAW)
- Power Cord Included
- Yes
- Features
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
Dimensions
- For Electrode Diameter - Minimum
- 0.02 in
- Power Cord Length
- 25 ft
- Back Cap Size Designation
- Long
- For Electrode Diameter - Maximum
- 0.125 in
- Fits Chest Size
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
Description
TIG Torch Package, Duty Cycle 60 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy Duty, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft, Power Cord Material Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.