TIG Torches
- Mfr # WP-9F-25-R
- Zoro # G523924569
product price:Â
$
388.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Process
TIG Welding (GTAW)
Amperage - Maximum
125 A
Features
Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
Power Cord Material
Standard Rubber
Back Cap Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-9F-25-R
- Zoro #
- G523924569
- UPC #
- 608201105168
- Country of Origin
- United States
- Item
- TIG Torch Package
- Process
- TIG Welding (GTAW)
- Amperage - Maximum
- 125 A
- Features
- Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
- Power Cord Material
- Standard Rubber
- Back Cap Included
- Yes
- Duty Cycle
- 60 %
- Power Cord Construction
- 1-Piece
- Power Cord Included
- Yes
- Neck Type
- Flexible
- Gas Hose Included
- No
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- Compatible Brand
- Miller
- TIG Torch Series
- Weldcraft(TM)
- Cooling Method
- Air-Cooled
Dimensions
- Back Cap Size Designation
- Long
- For Electrode Diameter - Maximum
- 0.125 in
- Power Cord Length
- 25 ft
- For Electrode Diameter - Minimum
- 0.02 in
- Fits Chest Size
- Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
Description
TIG Torch Package, Duty Cycle 60 Percent, Neck Type Flexible, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Air-Cooled, Features Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft, Power Cord Material Standard Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.