Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # WP-18SC-25
- Zoro # G823946667
product price:Â
$
634.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Built-In Fingertip Gas Control, Comfortable Handle, Reduced Downtime and Costs
For Electrode Diameter - Minimum
0.02 in
Cooling Method
Water-Cooled
For Electrode Diameter - Maximum
0.1875 in
Gas Hose Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-18SC-25
- Zoro #
- G823946667
- UPC #
- 608201094868
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Minimum
- 0.02 in
- For Electrode Diameter - Maximum
- 0.1875 in
- Power Cord Length
- 25 ft
- Water Hose Length
- 25 ft
- Gas Hose Length
- 25 ft
- Back Cap Size Designation
- Long
- Fits Chest Size
- Built-In Fingertip Gas Control, Comfortable Handle, Reduced Downtime and Costs
Details
- Item
- TIG Torch Package
- Features
- Built-In Fingertip Gas Control, Comfortable Handle, Reduced Downtime and Costs
- Cooling Method
- Water-Cooled
- Gas Hose Included
- Yes
- Back Cap Included
- Yes
- Power Cord Material
- Vinyl
- Duty Cycle
- 100 %
- Includes
- Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- Duty Rating
- Heavy Duty
- Power Cord Construction
- 1-Piece
- Amperage - Maximum
- 280 A
- TIG Torch Series
- Weldcraft(TM)
- Compatible Brand
- Miller
- Water Hose Included
- Yes
- Process
- TIG Welding (GTAW)
- Power Cord Included
- Yes
Description
TIG Torch Package, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy Duty, Cooling Method Water-Cooled, Features Built-In Fingertip Gas Control, Comfortable Handle, Reduced Downtime and Costs, Gas Hose Included Yes, Gas Hose Length 25 ft, Includes Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.