TIG Welder, Maxstar 150 STL Series, 115/230VAC, 150 Max. Output Amps, 150A @ 16V Rated Output (Discontinued)
- Mfr # 907135016
- Zoro # G3215886
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
907135016
Zoro #
G3215886
UPC #
715959391085
Country of Origin
United States
Dimensions
Mild Steel - Material Thickness
0.020" to 3/16"
Overall Width
5-1/2"
Overall Height
9"
Overall Depth
13-1/4"
Details
Welder Industrial Class
Light
Item
Tig Welder
Welding Processes
Stick, TIG
Input Voltage
115/230VAC
Rated Output
150A @ 16V
Welder Max. Output Amps
150
Welder Min. Output Amps
5
Welder Duty Cycle
30%
Series
Maxstar 150 STL
Welder Input Phase
1
Welder Input Hz
50/60
Application
Portable Precision Metal Fabrication, Maintenance and Repair, Light and Heavy Manufacturing, Aerospace, Shipbuilding, Tube and Pipe, Automotive
Welded Material
Steel
Input (Amps)
28/14.2
Polarity
DC
Includes
Power Source With 10 ft. Mvp Power Cord, Electrode Holder With 13 ft. Of Weld Cable, 10 ft. Work Cable With Clamp And Connectors, Shoulder Strap And Flow Thru Tig Torch Adapter, Plus Protective Carrying Case, Wp17 12ft Tig Torch With Adapter And Accessories, And Regulator Flow Gauge With Gas Hose.
Features
DC Inverter with Lift Arc
Power Source Weight
14 lb.
Phase
1
Weight
13.7 lb.
Description
Tig Welder, Phase 1, Polarity DC, Series Maxstar 150 STL, Welding Processes Stick, TIG, Application Portable Precision Metal Fabrication, Maintenance and Repair, Light and Heavy Manufacturing, Aerospace, Shipbuilding, Tube and Pipe, Automotive, Features DC Inverter with Lift Arc
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.