This item is Discontinued.

Miller Electric Tig Welder, Syncrowave(R) 300 Series, 208/240/480V AC, 300 Max. Output Amps 951829

Tig Welder, Syncrowave(R) 300 Series, 208/240/480V AC, 300 Max. Output Amps (Discontinued)

  • Mfr # 951829
  • Zoro # G0194865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
951829
Zoro #
G0194865
UPC #
715959677981
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.012 in to 1/2 in
Aluminum - Material Thickness
0.012 in to 3/8 in
Overall Height
43.91 in
Overall Width
20.5 in
Overall Depth
36.59 in
For Maximum Material Thickness
1/2 in (Mild Steel), 3/8 in (Aluminum)
For Minimum Material Thickness
0.012 (Mild Steel), 0.015 (Aluminum)

Details

Welder Industrial Class
Medium
Item
TIG Welder
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 220/230/240V AC, 460/480V AC
Rated Output
300A/22V @ 30% Duty Cycle, 210A/18V @ 60% Duty Cycle
Welder Max. Output Amps
300
Welder Min. Output Amps
5
Welder Duty Cycle
60 %
Series
Syncrowave 300
Standards
CSA, ISO
Welder Input Phase
1 or 3
Polarity
AC/DC
Input (Amps)
47/4.1
Power Source Weight
123 lb
Phase
Single-/Three-Phase
Includes
Coolant, Coolmate 3S, RFCS-14HD Remote Foot Control and Receiver, Running Gear, Weldcraft W-280 Torch Kit
Welded Material
Aluminum, Mild Steel, Stainless Steel
Application
Automotive, Light and Heavy Industrial Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Fabrication, Shipbuilding, Vocational
Welder Input Hz
50/60
Features
Wireless Remote Compatible
TIG Welding Maximum Output Current
300 A
Stick Welding Minimum Output Current
5 A
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Stick Welding Maximum Output Current
300 A
Welder Kit Type
TIG Package w/Foot Control & Water Cooler
Max. Amperage Range (TIG)
150 A - 300 A
Remote Connection Type
14-Pin (Miller)
Max. Input Current
27 A @ 208V (Three-Phase), 47 A @ 208V (Single-Phase)
Color
Blue
Remote Control
Foot Control Included
For Material Type
Aluminum, Stainless Steel, Steel
Rated Output at Duty Cycle (TIG)
175 A @ 100%, 210 A @ 60%, 300 A @ 30%
Welding Mode
CC
Pulse Frequency
0.1 to 150 pulses/second
Kit Includes
Coolant, Foot Control, Running Gear, TIG Torch, Water Cooler
Input Frequency
50/60 Hz
TIG Welding Output @ Duty Cycle
175 A @ 17 V,100%, 210 A @ 18.4 V, 60%, 300 A @ 22 V, 30%
Stick Welding Output @ Duty Cycle
125 A @ 25 V, 100%, 160 A @ 26.4 V, 60%, 230 A @ 28.4 V, 30%
Open Circuit Voltage
60V DC
Input Voltage (Nominal)
208V, 240V, 480V
Plug Type
Bare Leads
TIG Welding Minimum Output Current
5 A
Amperage Range
5 to 300 A
Weight
123 lb
Model
951829
Process
Stick Welding (SMAW), TIG Welding (GTAW)
brand-mfr model
MILLER ELECTRIC - 951829
Max. Amperage (TIG)
300 A

Description

TIG Welder, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 1/2 in (Mild Steel), 3/8 in (Aluminum), For Minimum Material Thickness 0.012 (Mild Steel), 0.015 (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 27 A @ 208V (Three-Phase), 47 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Syncrowave 300, Stick Welding Maximum Output Current 300 A, Stick Welding Minimum Output Current 5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.