Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300724
Zoro #
G4275555
UPC #
715959549257
Country of Origin
United States
Details
Item
Wireless TIG Foot Control
For Use With
300429
Color
Black
Operating Range
90 ft
Compatible with Manufacturer Part Number
300429
Compatible with Brand
Miller
Power Supply
(3) AA Batteries
Enhanced Process
Pulsed TIG (GTAW-P)
Compatible with Series
Dynasty 210, Dynasty 210 DX, Dynasty 280 DX, Dynasty 400, Dynasty 800, Maxstar 400, Syncrowave 300
Control Type
Foot Control
Welding Processes
TIG Welding (GTAW)
Compatible with Model
951469, 951667, 951669, 951693, 951695, 951697, 951757, 951830
Plug Type
14-Pin (Miller)
Connection Type
Wireless
Process
TIG Welding (GTAW)
Description
Wireless TIG Foot Control, Compatible with Model 951469, 951667, 951669, 951693, 951695, 951697, 951757, 951830, Compatible with Brand Miller, Welding Processes TIG Welding (GTAW), Type Wireless Foot Control, Color Black, Compatible with Grainger Part Number 13Z835, Compatible with Manufacturer Part Number 300429, Enhanced Process Pulsed TIG (GTAW-P), Compatible with Series Dynasty 210, Dynasty 210 DX, Dynasty 280 DX, Dynasty 400, Dynasty 800, Maxstar 400, Syncrowave 300
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.