Zoro Homepage

TIG/Stick Welder

  • Mfr # ¿951000201

  • Zoro # G616389145


product price: $6,599.99
/ea
Free Shipping & Returns

Key Features

Series
Syncrowave 212
Input Voltage
120/240V AC
Polarity
AC/DC
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Overall Width
11.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
¿951000201
Zoro #
G616389145
UPC #
715959718349
Country of Origin
United States

Dimensions

Overall Width
11.28 in
Overall Depth
24 in
Overall Height
24.25 in
For Minimum Material Thickness
0.02 in (Aluminum), 16 ga (Mild Steel)
Power Cord Length
6 1/2 ft
For Maximum Material Thickness
1/4 in (Aluminum), 3/8 in (Mild Steel)

Description

TIG Welder, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 1/4 in (Aluminum), 3/8 in (Mild Steel), For Minimum Material Thickness 0.02 in (Aluminum), 16 ga (Mild Steel), Input Frequency 50/60 Hz, Phase Single-Phase, Polarity AC/DC, Series Syncrowave 212, Stick Welding Maximum Output Current 160 A, Stick Welding Minimum Output Current 35 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.