Unassigned

  • Mfr # 301856
  • Zoro # G323924059
product price: 
$
1,673.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Compact Cooler, High Performance
Power Cord Length
10 ft
Overall Width
11.3 in
Compatible Manufacturer Model Number
907911
Process
MIG Welding (GMAW), Air Carbon Arc Cutting and Gouging (CAC-A), TIG Welding (GTAW)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301856
Zoro #
G323924059
UPC #
715959718547
Country of Origin
United States

Dimensions

Power Cord Length
10 ft
Overall Width
11.3 in
Overall Length
24 in
Overall Height
7.8 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Compact Cooler, High Performance

Details

Item
Water Coolant System
Features
Compact Cooler, High Performance
Compatible Manufacturer Model Number
907911
Process
MIG Welding (GMAW), Air Carbon Arc Cutting and Gouging (CAC-A), TIG Welding (GTAW)
Compatible Torch Current (Maximum)
0.7 A
Input Voltage
120/240V
Compatible Brand
Miller
Flow Rate (Maximum)
3.4 qt/min
Includes
120V Power Cord, Jumper Cord
Cooling Capacity (Maximum)
7,100 BtuH
Rated Cooling Capacity
3,890 BtuH
Frequency
0.83 Hz
Industry Application
Aerospace, Automation, Automotive, Manufacturing, Tube mills
Input Current
0.4 A @240V, 0.7 A @ 120V
Tank Capacity
1 gal
Weight Without Coolant
25 lb
Series
Coolmate(TM) 1S
Phase
Single

Description

Water Coolant System, Cooling Capacity (Maximum) 7,100 BtuH, Rated Cooling Capacity 3,890 BtuH, Compatible Torch Current (Maximum) 0.7 A, Tank Capacity 1 gal, Series Coolmate(TM) 1S, Features Compact Cooler, High Performance, Frequency 0.83 Hz, Includes 120V Power Cord, Jumper Cord, Industry Application Aerospace, Automation, Automotive, Manufacturing, Tube mills, Input Current 0.4 A @240V, 0.7 A @ 120V, Input Voltage 120/240V, Overall Height 7.8 in, Overall Length 24 in, Overall Width 11.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews