Unassigned

  • Mfr # 951631001
  • Zoro # G823924498
product price: 
$
10,399.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Minimum Wire Feed Speed
50 in/min
Wire Diameter Solid - Maximum
0.0781 in
Overall Height
13.81 in
Maximum Spool Diameter
18 in
Wire Feeder Configuration
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951631001
Zoro #
G823924498
UPC #
715959701280
Country of Origin
United States

Dimensions

Wire Diameter Solid - Maximum
0.0781 in
Overall Height
13.81 in
Maximum Spool Diameter
18 in
Wire Diameter Flux-Cored - Maximum
0.0781 in
Wire Diameter Solid - Minimum
0.035 in
Overall Depth
29.69 in
Overall Width
16.31 in
Wire Diameter Flux-Cored - Minimum
0.035 in

Details

Item
Wire Feeder Package
Minimum Wire Feed Speed
50 in/min
Wire Feeder Configuration
Single
Welding Power Source Type
CC/CV
Wire Feeder Series
Continuum
Includes
Continuum(TM) Single Wire Feeder with Bernard(R) BTB 400 Gun
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Input Current
10 A
Wire Feeder Model
Continuum
Input Voltage
50V DC
Weight
43 lb
Rated Output
500 A at 100% Duty Cycle
Compatible Brand
Miller
Maximum Spool Weight
60 lb
Portability
Benchtop
For Wire Type
Flux-Cored
Application
Automotive Components, Construction Equipment, Farm Machinery, Industrial Fabrication, Mining Machinery, Office Furniture, Recreational Vehicles
Maximum Wire Feed Speed
700 in/min

Description

Wire Feeder Package, For Wire Type Flux-Cored, Input Frequency Not Applicable, Input Voltage 50V DC, Maximum Spool Diameter 18 in, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 700 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 500 A at 100 Percent Duty Cycle, Wire Feeder Configuration Single, Application Automotive Components, Construction Equipment, Farm Machinery, Industrial Fabrication, Mining Machinery, Office Furniture, Recreational Vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews