This item is Discontinued.

Miller Electric Water Coolant System, 1/4 HP, 3.5 gal. 300245

Water Coolant System, 1/4 HP, 3.5 gal. (Discontinued)

  • Mfr # 300245
  • Zoro # G5567129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300245
Zoro #
G5567129
UPC #
715959370592
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Height
11.8 in
Overall Width (In.)
15 3/4 in
Overall Length (In.)
26 in
Overall Height (In.)
11 3/4 in
Overall Width
15.8 in
Power Cord Length
10 ft

Details

Item
Water Coolant System
For Use With
Water Cooled Torches Up to 600 Amperes
Features
Efficient Fin-and-Tube Heat Exchanger, Rustproof Fan Shroud and Filler Spout
Tank Capacity
3.5 gal
Motor HP
1/4 hp
Input (Amps)
4.7 A
Voltage
115 V
Series
Coolmate 3.5
Standards
CE Approved
Process
MIG (GMAW), Plasma Cutting, Resistance Welding, TIG (GTAW)
Compatible with Brand
Coolmate
Rated Cooling Capacity
5,660 BtuH
Compatible Torch Current (Maximum)
600 A
Mounting Orientation
Horizontal
Motor Horsepower (Maximum)
1/4 hp
Input Current
4.7 A @ 60Hz, 5.9 A @ 50Hz
Input Voltage
120V
Phase
Single
Industry Application
Aerospace, Automation, Automotive, Manufacturing, Tube Mills
Maximum Flow Rate
5 qt/min
Weight Without Coolant
64 lb
Frequency
50 Hz, 60 Hz
Cooling Capacity (Maximum)
14,000 BtuH
Compatible with Manufacturer Model Number
Dynasty 400/700, Maxstar 400/700
Flow Rate (Maximum)
5 qt/min
Compatible Manufacturer Part Number
Dynasty 400/700, Maxstar 400/700
Compatible Manufacturer Model Number
Dynasty 400/700, Maxstar 400/700
For Use With Mfr. Model Number
Dynasty 400/700, Maxstar 400/700
Compatible with Manufacturer Model No.
Dynasty 400/700, Maxstar 400/700
Compatible with Mfr. Model No.
Dynasty 400/700, Maxstar 400/700
For Use with Mfr Model Number
Dynasty 400/700, Maxstar 400/700
Compatible Pump Manufacturer Part Number
Dynasty 400/700, Maxstar 400/700
Compatible Mfr. Model Number
Dynasty 400/700, Maxstar 400/700

Description

Water Coolant System, Cooling Capacity (Maximum) 14,000 BtuH, Rated Cooling Capacity 5,660 BtuH, Compatible with Manufacturer Model Number Dynasty 400/700, Maxstar 400/700, Compatible Torch Current (Maximum) 600 A, Tank Capacity 3.5 gal, Series Coolmate 3.5, Compatible with Brand Coolmate, Features Efficient Fin-and-Tube Heat Exchanger, Rustproof Fan Shroud and Filler Spout, Flow Rate (Maximum) 5 qt/min, Frequency 50 Hz, 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.