Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose, 12.5 Ft (3.8m), Braided Rubber

  • Mfr # 45V07RBB

  • Zoro # G4171916


product price: $92.69
/ea
Free Shipping & Returns

Key Features

For Use With
W-125 Series, W-180, W-200, W-225, W-250 Series
Material
Braided Rubber
Diameter
1/2 in
Includes
Collet Bodies, Collets
Application
12.5 ft (3.8m)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V07RBB
Zoro #
G4171916
UPC #
608201231911
Country of Origin
United States

Dimensions

Diameter
1/2 in
Hose Length
12 1/2 ft

Details

Item
Water Hose
For Use With
W-125 Series, W-180, W-200, W-225, W-250 Series
Material
Braided Rubber
Includes
Collet Bodies, Collets
Application
12.5 ft (3.8m)
Features
Gas Lens
Compatible Chemicals
Fresh Water
Welding Processes
TIG Welding (GTAW)
Hose Color
Blue
Compatible with Model
20, 20F, 20HP, 20P, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-24W, WP-25
Compatible with Brand
Weldcraft
Compatible with Series
20, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250

Description

Water Hose, Compatible with Series 20, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20HP, 20P, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Hose Color Blue, Hose Length 12 1/2 ft, Welding Processes TIG Welding (GTAW), Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.