Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose Extension, Rubber, 25 Ft (7.6m)

  • Mfr # 40V76LR

  • Zoro # G5507065


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
18, 18P, 18SC, 20, 24, 25
Compatible with Brand
Weldcraft
Application
25 ft (7.6m)
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40V76LR
Zoro #
G5507065
UPC #
608201031900
Country of Origin
United States

Dimensions

Hose Length
25 ft

Details

Item
Water Hose Extension
Welding Processes
TIG Welding (GTAW)
For Use With
18, 18P, 18SC, 20, 24, 25
Compatible with Brand
Weldcraft
Application
25 ft (7.6m)
Material
Rubber
Hose Tube Material
Rubber
Reference Number
40V76LR
Compatible Chemicals
Fresh Water

Description

Water Hose Extension, Hose Length 25 ft, Hose Tube Material Rubber, Welding Processes TIG Welding (GTAW), Reference Number 40V76LR, Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft, Compatible with Grainger Part Number 48A958, 48A959, 48A960, 48C012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.