Zoro Homepage

Welding Cape Sleeve, Leather, 19 in Length, Leather

  • Mfr # 231125

  • Zoro # G5548803


product price: $46.89
/ea

Key Features

Material
Leather
Length
19 in
Color
Leather
Features
Attaches To Combo Jacket With Snaps Across Thechest As A Bib Or Along The Bottom As An Apron
Adjustable Locations
Waist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231125
Zoro #
G5548803
UPC #
715959591270
Country of Origin
Pakistan

Dimensions

Length
19 in
Width
9 in

Details

Item
Welding Cape Sleeve
Material
Leather
Color
Leather
Features
Attaches To Combo Jacket With Snaps Across Thechest As A Bib Or Along The Bottom As An Apron
Adjustable Locations
Waist
Waist Closure
Adjustable Strap
Apron Type
Bib Apron
Garment Type
Apron
Includes Sleeves
Yes
Closure Type
Button/Snaps
Heat Protection Type
Sparks

Description

Adjustable Locations Waist, Apron Type Bib Apron, Features Attaches To Combo Jacket With Snaps Across Thechest As A Bib Or Along The Bottom As An Apron, Heat Protection Type Sparks, Includes Sleeves Yes, Length 19 in, Material Leather, Waist Closure Adjustable Strap, Width 9 in, Welding Cape Sleeve, Garment Type Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.