Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miller Electric Welding Helmet, Shade 3 and 8-12, Black 251292

Welding Helmet, Shade 3 and 8-12, Black (Discontinued)

  • Mfr # 251292
  • Zoro # G4578357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251292
Zoro #
G4578357
UPC #
715959590020
Country of Origin
Korea, Republic of

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Lens Shade
8 to 12
Viewing Area
3.74 in x 1.38 in
Welding Helmet Color
Black
Number of Arc Sensors
2
Battery Life
2,000 hr
Grind Mode
Yes
Headgear
Ratchet
Color
Black
Power Source
Battery, Solar
Switching Speed
1/10000 sec
Features
Lens Automatically Turns On At The Strike Of An Arc
ADF Controls
Analog
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses
Series
Classic
Electromagnetic Sensor
No
Welding Helmet Light State
3.0
Standards
ANSI Z87.1+2010, CSA Certified
Battery Type
AAA
TIG AMP Rating
20 A
Welding Helmet Material
Nylon
Includes Batteries
Yes
Light State
3
Helmet Material
Nylon
Suspension Adjustment Type
Ratchet
includes Electromagnetic Sensor
No
Welding Shade Designation
W8 to W12
Helmet Type
Auto-Darkening
Helmet ADF Controls
Analog

Description

Welding Helmet, ADF Controls Analog, Battery Life 2,000 hr, Battery Type AAA, Color Black, Features Lens Automatically Turns On At The Strike Of An Arc, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Includes Batteries Yes, Light State 3, Number of Arc Sensors 2, Power Source Battery, Solar, Series Classic, Standards ANSI Z87.1+2010, CSA Certified, Suspension Adjustment Type Ratchet, Switching Speed 1/10000 sec

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.