Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miller Electric Welding Helmet, Shade 8to13, Black/Orange 281003

Welding Helmet, Shade 8to13, Black/Orange (Discontinued)

  • Mfr # 281003
  • Zoro # G4556483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281003
Zoro #
G4556483
UPC #
715959657228
Country of Origin
Korea, Republic of

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Lens Shade
8 to 13
Viewing Area
3.82 in x 2.44 in
Electromagnetic Sensor
Yes
Battery Life
3,000 hr
ADF Controls
Digital
Color
Black/Orange
TIG AMP Rating
5 A
Welding Helmet Light State
3.0
Battery Type
Lithium Ion
Welding Helmet Color
Graphics
Graphics
Inferno
Switching Speed
1/20,000 sec
Standards
ANSI Z87.1+2010, CSA Certified
Features
Auto-On/Auto-Off Power Control, Clearlight Lens Technology, Improved Digital Controls, Redesigned Headgear
Grind Mode
Yes
Number of Arc Sensors
4
Power Source
Battery, Solar
Headgear
Ratchet
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
Welding Helmet Material
Nylon
Series
Digital Elite
Welding Shade Designation
W8 to W13
Suspension Adjustment Type
Ratchet
Light State
3
Helmet Material
Nylon
includes Electromagnetic Sensor
Yes
Helmet Type
Auto-Darkening
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Helmet ADF Controls
Digital

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type Lithium Ion, Color Black/Orange, Features Auto-On/Auto-Off Power Control, Clearlight Lens Technology, Improved Digital Controls, Redesigned Headgear, Graphics Inferno, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag, Includes Batteries Yes, Light State 3, Number of Arc Sensors 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.