Welding Jacket, Pigskin, 2 oz, 30 in Length, Snaps Closure, 2 Pockets, Black, L

  • Mfr # 231090

  • Zoro # G7549071


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Pigskin
Closure Type
Snaps
Heat Protection Type
Flames
ANSI Class
Not Rated
Features
Expandable Leather Strategically Placed for Added Mobility, Extended Rear Tail for Added Protection, Mesh Lining, Premium Split Pigskin Leather, Sewn Entirely with Kevlar(R) Thread Adding Structural Durability At Each Seam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231090
Zoro #
G7549071
UPC #
715959591126
Country of Origin
China

Dimensions

Size
L
Length
30 in
Fits Chest Size
46 in
Maximum Chest Size
46 in

Details

Item
Welding Jacket
Material
Pigskin
Closure Type
Snaps
Heat Protection Type
Flames
ANSI Class
Not Rated
Features
Expandable Leather Strategically Placed for Added Mobility, Extended Rear Tail for Added Protection, Mesh Lining, Premium Split Pigskin Leather, Sewn Entirely with Kevlar(R) Thread Adding Structural Durability At Each Seam
Color
Black
Fabric Weight
2 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Total Number of Pockets
2
Cuff Styles
Fold-In Snaps
Cuff Style
Fold-In Snaps
Garment Type
Jacket
Welding Jacket Style
Leather
Gender
Men's
Includes Mesh Back
No
Includes Lining
Yes
Leather Grade
Standard
Leather Process
Grain
Includes Soapstone Pocket
No
Fall Protection Compatible
No
Collar Style
Stand-Up
High-Visibility
No
Lining Material
Mesh

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Black, Fabric Weight 2 oz, Fall Protection Compatible No, Features Expandable Leather Strategically Placed for Added Mobility, Extended Rear Tail for Added Protection, Mesh Lining, Premium Split Pigskin Leather, Sewn Entirely with Kevlar(R) Thread Adding Structural Durability At Each Seam, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.