Shop MILLER ELECTRIC

Welding Regulator Pressure Gauge, 0 to 200 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # GA140-03
  • Zoro # G7459514

product price: 
$
30.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Accuracy
+/-2.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GA140-03
Zoro #
G7459514
UPC #
014495263895
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Welding Regulator Pressure Gauge
Accuracy
+/-2.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Welding Regulators
Gauge Case Material
Steel
Series
GA Series
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
2
For Use With
Pressure Regulators
Gauge Application
Welding Regulator
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 14
Graduations
40 psi
Gauge Primary Range Numbered Graduations
40
Case Color
Black
Smallest Graduation
2 psi
Socket Material
Brass
Case Material
Steel
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
UL
Adjustable Pointer
No
Process Connection Gender
Male
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Pressure Gauge Type
Compressed Gas Pressure Gauge
Cleaned for Oxygen Service
No
Case Construction
Impact Resistant
Scale Type
Dual
Secondary Pressure Range
0 to 14
Secondary Scale Units
bar
Non-Sparking
No
Removable Bezel
No
Includes Mounting Hardware
No
Primary Scale Numeric Increments
40
Sensor Material
Bronze
Primary Scale Minor Graduations
2
Dial Color
White
Pointer Color
Black
Compatible with Series
Series 30
Primary Scale Pressure Measurement - Maximum
200 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Smith
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
14 bar
Compatible Series
Series 30

Description

Welding Regulator Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.00 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Not Applicable, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dial Color White, Pressure Gauge Type Compressed Gas Pressure Gauge, Liquid-Filled Case Not Applicable, Panel-Mountable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.