Welding Student Safety Kit, L, PPE Window
Mfr # 291662
Zoro # G507046027
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Color
Black (Helmet, Frame); Black (Jacket); Black (Tool Bag); Blue/White (Gloves); Clear (Safety Glasses)
Size
L
Includes
Included Hood Type
No Hood
Includes Carrying Bag
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291662
Zoro #
G507046027
UPC #
715959697248
Country of Origin
China
Dimensions
Size
L
Maximum Chest Size
46 in
Size- Alpha
L
Details
Item
Welding Student Safety Kit
Color
Black (Helmet, Frame); Black (Jacket); Black (Tool Bag); Blue/White (Gloves); Clear (Safety Glasses)
Includes
Included Hood Type
No Hood
Includes Carrying Bag
Yes
Garment Material Trade Name
Classic
Includes Face Shield
No
Includes Hood
No
Includes Gloves
Yes
Includes Safety Glasses
Yes
Clothing Included
Jacket
Includes Glove Protectors
No
Window Material
PPE
Headwear Included
Helmet, Safety Glasses
Glove Material
Leather
Description
Welding Student Safety Kit,L,PPE Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.