Wireless Hand Control, Black
Mfr # 301582
Zoro # G605971726
product price: $2,665.99
/ea
Free Shipping & Returns
Key Features
Control Type
Hand Control
Fingertip Switch Type
Pushbutton
Compatible with Series
Power Supply
(4) AA Batteries
Standards
CE Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301582
Zoro #
G605971726
UPC #
715959682725
Country of Origin
United States
Details
Item
Wireless Hand Control
Control Type
Hand Control
Fingertip Switch Type
Pushbutton
Compatible with Series
Power Supply
(4) AA Batteries
Standards
CE Certified
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Type
Wireless Hand Control
Color
Black
Includes
Carabiner Clip, (4) AA Batteries, Owner's Manual, Wireless 14-Pin Receiver, Wireless Hand Control Transmitter
Operating Range
300 ft
Compatible with Brand
Miller
Connection Type
Wireless
Enhanced Process
Pulsed TIG (GTAW-P)
Compatible with Manufacturer Part Number
907161, 907481, 907537, 907549001, 907549003, 907550, 907617, 907683, 907684, 907686, 907686002, 907703001, 907732, 907736, 907737, 907750, 907757, 907770, 907782, 907797, 907799001, 907810, 951314, 951468, 951668, 951694, 951696, 951786, 951829, 951831, 951872, 951876, 951877, 951880
Plug Type
14-Pin (Miller)
Compatible Grainger Part Number
21U874, 35MC53, 35MC54, 35MC56, 35MC58, 36J751, 400H10, 408M97, 408N03, 408N05, 408N08, 453F63, 45JU15, 45JU18, 45JU19, 45JU21, 45JU22, 45JU23, 494D92, 49KA68, 49KA76, 49WM38, 53RJ18, 53RJ20, 55XC11, 55XC13, 55XC14, 55XC18, 55XC19, 55XC24, 60YD71, 61CZ83, 61CZ84, 61KE97
Compatible with Manufacturer Model Number
Description
Wireless Hand Control, Compatible with Model Big Blue(R) 400 PipePro(R), 400 Pro, 500 Pro, 450 Duo CST(TM), 600 Series, & 800 Series, CST(TM) 282 & CST(TM) 282 Rack, Dimension(TM) Series, Dynasty(R) 210, 210 DX, 280, 280 DX, 280 DX Multiprocess, 400, 800, Maxstar(R) 210, 210 DX, 400, 800, Multimatic(R) 220 AC/DC, Syncrowave(R) 300 & 400, Trailblazer(R) 325, 325 Diesel, 302 Air Pak(TM), XMT(R) Series & XMT Rack, Compatible with Brand Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.