This item is Discontinued.

Miller Fall Limiter, 11 ft., Red FL11-6-Z7/11FT

Fall Limiter, 11 ft., Red (Discontinued)

  • Mfr # FL11-6-Z7/11FT
  • Zoro # G0615216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL11-6-Z7/11FT
Zoro #
G0615216
UPC #
612230152895
Country of Origin
United States

Dimensions

Length
11 ft.
Strap Width
1"
Cable Dia.
1"
SRL Length
11 ft.
Lifeline Width
1 in

Details

Item
Fall Limiter
Weight Capacity
310 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
MiniLite
Anchorage End Connection
Steel Rebar Hook
SRL Weight
3.2 lb.
Tensile Strength
3000 lb.
Harness Hook Gate Opening
2-1/2"
Housing Material
High-Impact Nylon
Anchorage Hook Gate Opening
3/4"
Max. Working Load
310 lb.
Locking Anchorage Connection Hook Type
Locking Rebar Hook
Anchorage Hook Type
Steel Swivel Rebar Hook
Braking System
Internal Locking Pawls
SRL Housing Material
Thermoplastic
Locking Harness Connection Hook Type
Locking Snap Hook
Fall Braking System
Internal Locking Pawls
Visual Load Indicator
Yes
Harness Hook Type
Steel Snap Hook
ANSI SRL Class
Class B
Anchoring Location
Overhead Only
Lifeline Material
Polyester
Anchorage End Connection Type
Rebar Hook
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL
Sealed
No
RFID Equipped
Yes
Replaceable Lifeline
No
Other Standards
CSA
ANSI SRL Class (2014)
Class B
Minimum User Weight
310 lb
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA

Description

Self-Retracting Lifeline, Minimum User Weight 310 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MiniLite, ANSI Standards Met ANSI, Color Red, Lifeline Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.