This item is Discontinued.

Miller Fall Limiter, 6 ft., Red MFL-4-Z7/6FT

Fall Limiter, 6 ft., Red (Discontinued)

  • Mfr # MFL-4-Z7/6FT
  • Zoro # G1402549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFL-4-Z7/6FT
Zoro #
G1402549
UPC #
612230157296
Country of Origin
Mexico

Dimensions

Length
6 ft.
Strap Width
1"
SRL Length
6 ft.

Details

Item
Fall Limiter
Weight Capacity
400 lb.
Color
Red
Standards
ANSI, CSA, OSHA
Number of Legs
1
Series
Turbolite
Max. Working Load
400 lb.
SRL Housing Material
High-Impact Nylon
Tensile Strength
3000 lb.
Anchorage Hook Gate Opening
2-1/2"
Anchorage Hook Type
Rebar Hook
Fall Braking System
Internal Locking Pawls
SRL Weight
1.9 lb.
Visual Load Indicator
Yes

Description

Fall Limiter, Number of Legs 1, Weight Capacity 400 lb, Series Miller Turbolite, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.