This item is Discontinued.

Miller Fall Limiter, 6 ft., Red MFL-9-Z7/6FT

Fall Limiter, 6 ft., Red (Discontinued)

  • Mfr # MFL-9-Z7/6FT
  • Zoro # G0480615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFL-9-Z7/6FT
Zoro #
G0480615
UPC #
612230157319
Country of Origin
Mexico

Dimensions

Length
6 ft.
Strap Width
1"
Lifeline Width
1 in

Details

Item
Fall Limiter
Weight Capacity
400 lb.
Color
Red
Standards
ANSI, CSA, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
TurboLite
Anchorage End Connection
Steel Snap Hook
Harness Hook Gate Opening
3/4"
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
3/4"
Tensile Strength
3000 lb.
SRL Housing Material
Nylon
ANSI SRL Type
SRL
RFID Equipped
Yes
Anchorage End Connection Material
Steel
Lifeline Material
Polyester
ANSI SRL Class
Class A, Class B
Sealed
No
Anchoring Location
Overhead Only
Anchorage End Connection Type
Snap Hook
Replaceable Lifeline
No
ANSI SRL Class (2014)
Class A, Class B
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359, ANSI Z359.14, Z259.12-11
Other Standards
CSA Z259.2.2

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series TurboLite, ANSI Standards Met ANSI A10.32, ANSI Z359, ANSI Z359.14, Z259.12-11, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.