This item is Discontinued.

Miller Fall Limiter, 9 ft., Red MFL-11-Z7/9FT

Fall Limiter, 9 ft., Red (Discontinued)

  • Mfr # MFL-11-Z7/9FT
  • Zoro # G5398504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFL-11-Z7/9FT
Zoro #
G5398504
UPC #
612230210212
Country of Origin
Mexico

Dimensions

Length
9 ft.
Cable Dia.
1"
Strap Width
1"
SRL Length
9 ft.
Lifeline Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
400 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite
Anchorage End Connection
2 1/2 in Aluminum Rebar Hook
Locking Anchorage Connection Hook Type
Aluminum Locking Snap Hook with 3600 lb. Gate Strength
SRL Housing Material
High-Impact Nylon
Max. Working Load
400 lb.
Fall Braking System
Internal Locking Pawls
Harness Hook Gate Opening
1"
Housing Material
High-Impact Nylon
Harness Hook Type
Aluminum Carabiner
Visual Load Indicator
Yes
Tensile Strength
3000 lb.
Locking Harness Connection Hook Type
Aluminum Carabiner with 3600 lb. Gate Strength
Anchorage Hook Gate Opening
3/4"
SRL Weight
2.5 lb.
Anchorage Hook Type
Aluminum Snap Hook
Braking System
Internal Locking Pawls
Anchorage End Connection Material
Aluminum
ANSI SRL Type
SRL
Sealed
No
Anchoring Location
Overhead Only
Lifeline Material
Polyester
Anchorage End Connection Type
Snap Hook
ANSI SRL Class
Class A, Class B
RFID Equipped
Yes
Replaceable Lifeline
No
ANSI SRL Class (2014)
Class A, Class B
Minimum User Weight
130 lb
ANSI Standards Met
ANSI A10.32-2012, ANSI Z359.14-2012
Other Standards
CSA Z259.2.2
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series TurboLite, Rebar Hook Gate Opening Size 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.