This item is Discontinued.

Miller Fall Limiter, 9 ft., Red MFLC-12-Z7/9FT

Fall Limiter, 9 ft., Red (Discontinued)

  • Mfr # MFLC-12-Z7/9FT
  • Zoro # G5398644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFLC-12-Z7/9FT
Zoro #
G5398644
UPC #
612230206888
Country of Origin
Mexico

Dimensions

Length
9 ft.
Cable Dia.
1"
Strap Width
1"
SRL Length
9 ft.
Lifeline Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Fall Limiter
Weight Capacity
400 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Twin Turbo with G2 Connector
Anchorage End Connection
2 1/2 in Aluminum Rebar Hook
Braking System
Internal Locking Pawls
Fall Braking System
Internal Locking Pawls
Anchorage Hook Type
Aluminum Rebar Hook
Locking Anchorage Connection Hook Type
Aluminum Locking Rebar Hook with 3600 lb. Gate Strength
Locking Harness Connection Hook Type
Aluminum Carabiner with 3600 lb. Gate Strength
Tensile Strength
3000 lb.
Max. Working Load
400 lb.
SRL Weight
6.6 lb.
Harness Hook Type
Snap Hook
Visual Load Indicator
Yes
Harness Hook Gate Opening
1"
Anchorage Hook Gate Opening
2-1/2"
SRL Housing Material
High-Impact Nylon
Housing Material
High-Impact Nylon
Anchorage End Connection Material
Aluminum
RFID Equipped
Yes
ANSI SRL Class
Class A, Class B
Sealed
No
Anchoring Location
Overhead Only
Anchorage End Connection Type
Rebar Hook
ANSI SRL Type
SRL-P
Lifeline Material
Polyester
Replaceable Lifeline
No
ANSI SRL Class (2014)
Class A, Class B
ANSI Standards Met
ANSI A10.32-2012, ANSI Z359.14-2012
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.12-11

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series Twin Turbo with G2 Connector, Rebar Hook Gate Opening Size 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.