This item is Discontinued.

Miller Fall Limiter, 9 ft., Red MFLC-3-Z7/9FT

Fall Limiter, 9 ft., Red (Discontinued)

  • Mfr # MFLC-3-Z7/9FT
  • Zoro # G5398662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLC-3-Z7/9FT
Zoro #
G5398662
UPC #
612230210106
Country of Origin
Mexico

Dimensions

Length
9 ft.
Strap Width
1"
Cable Dia.
1"
SRL Length
9 ft.
Lifeline Width
1 in

Details

Item
Fall Limiter
Weight Capacity
400 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
Twin Turbo with G2 Connector
Anchorage End Connection
Steel Snap Hook
Harness Hook Type
Snap Hook
Tensile Strength
3000 lb.
Harness Hook Gate Opening
1"
Locking Harness Connection Hook Type
Aluminum Carabiner with 3600 lb. Gate Strength
Max. Working Load
400 lb.
Braking System
Internal Locking Pawls
Fall Braking System
Internal Locking Pawls
SRL Housing Material
High-Impact Nylon
SRL Weight
5.2 lb.
Locking Anchorage Connection Hook Type
(2) Snap Hooks with 3600 lb. Gate Strength
Anchorage Hook Type
Steel Snap Hook
Anchorage Hook Gate Opening
3/4"
Housing Material
High-Impact Nylon
Visual Load Indicator
Yes
Lifeline Material
Polyester
Sealed
No
Anchorage End Connection Type
Snap Hook
Anchoring Location
Overhead Only
Anchorage End Connection Material
Steel
RFID Equipped
Yes
ANSI SRL Type
SRL-P
ANSI SRL Class
Class A, Class B
Replaceable Lifeline
No
ANSI SRL Class (2014)
Class A, Class B
Other Standards
CSA Z259.12-11
ANSI Standards Met
ANSI A10.32-2012, ANSI Z359.14-2012
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series Twin Turbo with G2 Connector, ANSI Standards Met ANSI A10.32-2012, ANSI Z359.14-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.