This item is Discontinued.

Miller Fall Limiter, 9 ft., Red PFL-15-Z7/9FT

Fall Limiter, 9 ft., Red (Discontinued)

  • Mfr # PFL-15-Z7/9FT
  • Zoro # G1402101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFL-15-Z7/9FT
Zoro #
G1402101
UPC #
612230153021
Country of Origin
United States

Dimensions

Length
9 ft.
Strap Width
1"

Details

Item
Fall Limiter
Weight Capacity
310 lb.
Color
Red
Standards
ANSI, CSA, OSHA
Number of Legs
1
Visual Load Indicator
Yes
Harness Hook Gate Opening
3/4"
Tensile Strength
3000 lb.
SRL Housing Material
Polycarbonate

Description

The lightweight: compact design of the 9 ft. (2.7 m) Miller Scorpionâ„¢ Personal Fall Limiter offers greater mobility: safety: and versatility when compared to shock-absorbing lanyards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.