This item is Discontinued.

Miller Fall Limiter, 9 ft., Red PFL-7-Z7/9FT

Fall Limiter, 9 ft., Red (Discontinued)

  • Mfr # PFL-7-Z7/9FT
  • Zoro # G0619556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFL-7-Z7/9FT
Zoro #
G0619556
UPC #
612230152987
Country of Origin
Mexico

Dimensions

Length
9 ft.
Strap Width
1"
Lifeline Width
1 in

Details

Item
Fall Limiter
Weight Capacity
310 lb.
Color
Red
Standards
ANSI, CSA, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Scorpion
Anchorage End Connection
Steel Snap Hook
Visual Load Indicator
Yes
Harness Hook Gate Opening
3/4"
Anchorage Hook Gate Opening
3/4"
Tensile Strength
3000 lb.
SRL Housing Material
Aluminum, Thermoplastic
Anchorage End Connection Type
Snap Hook
Anchoring Location
Overhead Only
Sealed
No
Replaceable Lifeline
No
ANSI SRL Class
Class A, Class B
ANSI SRL Type
SRL
Anchorage End Connection Material
Steel
RFID Equipped
Yes
Lifeline Material
Polyester
ANSI SRL Class (2014)
Class A, Class B
Other Standards
CSA Z259.12-11, CSA Z259.2.2
ANSI Standards Met
ANSI A10.32-2012, ANSI Z359.12-2009, ANSI Z359.14-2012
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

An affordable alternative to shock-absorbig lanyards - the lightweight 9-ft web retractable requires less fall clearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.