This item is Discontinued.

Miller Fall Protection Kit, Univ., 310 lb, 6 ft. L TCK4000/U/6FTAK

Fall Protection Kit, Univ., 310 lb, 6 ft. L (Discontinued)

  • Mfr # TCK4000/U/6FTAK
  • Zoro # G4330995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCK4000/U/6FTAK
Zoro #
G4330995
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Fall Protection Kit
Harness Sizing
Universal
Color
Black
Standards
OSHA 1926.502, 1910.66, ANSI A10.14, Z359.1 and CSA Z259.2.2 Type 1 Requirements, Hardware Meets ASTM 50 hr Salt Spray Test
Tensile Strength
4000 lb.
Includes
Non Stretch Harness, 6 ft. Tubular Shock Absorbing Lanyard, 6 ft. Cross Arm Strap, Trilingual Labeling, Instructions
Subpelvic Strap
Yes
Side D-Rings
No
Front D-Ring
No
Leg Strap Buckles
Mating
Chest Strap Buckles
None
Back D-Ring
Yes
Shoulder Strap Buckles
Mating
Weight Capacity
310 lb

Description

Fall Protection Kit, Harness Sizing Universal, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.